DUAL SWIVEL SPACER 0.625-6" BK
553.3855
- UNSPSC 39121409
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.50 pieces in stock at Mississauga, ON as of 1:05 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length (mm) | 40.6 mm |
| Length (in) | 1.6 in |
| Width (mm) | 25.4 mm |
| Width (in) | 1.0 in |
| Height (mm) | 23.6 mm |
| Height (in) | 0.93 in |
| Bundle Diameter (mm) | 15.8-152.4 mm |
| Bundle Diameter (in) | 0.625-6 in |
| Minimum Extraction Strength (N) | 1112 N |
| Minimum Extraction Strength (lbs) | 250 lbs |
| Colour | Black |
| OEM Number | Freightliner - 23-12886-000, International Truck - 3554554C1 |
| Temperature Range | -40 °C - +105 °C (-40 °F - 221 °F) |
Features
| Saddle spacers are installed between two bundles to separate them and prevent chafing and wear |
| Mounts are easily rotated by hand, allowing bundles to be crossed at any angle |
| Accommodates cable ties up to 1/2” wide |
| Accepts bundle diameters from .625 to 6” |
| 23.6 mm (.93”) separation between bundles |
| Temperature range: -40 °C - +105 °C (-40 °F - 221 °F) |
Review(s)
Product not yet rated.